PowPak™ dimming module with EcoSystem®. Radio frequency control that operates up to 32 EcoSystem® ballasts based on input from Pico® controls and Radio Powr Savr™ sensors. Ideal for small areas such as classrooms, conference rooms and private offices, Utilizes Lutron Clear Connect® RF Technology, Power failure memory.
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Dimming Module with EcoSystem | Type | Radio Control |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Material | Plastic |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2.82 in W x 1-1/4 in D x 3.94 in H | Mounting | Fixture |
Standards | UL Listed, CSA Certified, FCC, IC Compliant | Application | For Lighting Control |
UPC | 027557828833 |
1 - UNIT - 1 |