Abbotsford
lutrrt10rlsw

LUTRON RR-T10RL-SW 0.3Amp 120V 10-Button RadioRA 2 Tabletop Keypad with Raise and Lower, Snow

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-T10RL-SW
Documents Documents

Description

RadioRA®2 touch tabletop designer keypad are 10 button with raise/lower. All On and All OffProvide homeowners with a simple and elegant way to operate lights, shade/draperies, motorized screens and many other devices, Feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the Keypads readable any time of the day or night. Mounted on a wall, placed on top of a table, or used as a cordless keypad, Can be powered by a DC adapter or with 2 AAA batteries.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Tabletop Designer Raise/Lower Keypad Switch Type 10 Button
Color Snow Head Material Metal/Plastic
Dimensions 3.56 in W x 0.75 - 1 in D x 3.25 in H Standards cUL, FCC Compliant, ICC, COFETEL, ASEP, CRC, INDOTEL, SUTEL
Application Lighting Control UPC 027557774499

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok