Abbotsford
lutrrdh6brlwh

LUTRON RRD-H6BRL-WH 120V 450W 6-Button Radio Hybrid Keypad, Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-H6BRL-WH
Documents Documents

Description

Radio RA 2, SeeTouch Hybrid Keypad, 6 Buttons with Raise and Lower, Incandescent/Halogen, Magnetic Low Voltage, Single Pole/Multi-Location, 450W, 120V, White.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Push Button, Hybrid Keypad
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 450 W/450 VA Incandescent/Halogen/Magnetic Low-Voltage Number of Poles 1
Material Plastic Color/Finish Plum/Gloss
Indicator Type Universal, Magnetic Low-Voltage Connection Type Wire Leads
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing
Dimensions 2.94 in W x 1.44 in D x 4.69 in H Mounting Wallbox
Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2 Application For Incandescent/Halogen Lighting Control
UPC 027557869003

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok