Abbotsford
sats11268

SATCO LIGHTING S11268 Starfish Smart Technology Wall Dimmer, White

Price $47.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11268

Description

Smart switches and dimmers enable use of smart control for on/off and dimming operation of existing lighting on the switch circuit. Single gang plate is included. Neutral wire is required for connection's. Works with mobile and voice activated control.

Specifications

Brand Name Satco Products Sub Brand Starfish
Item Name Smart Wall Switch Type 3-Way, Multi-Location
Voltage Rating 120 V Power Rating 450 W Incandescent/Halogen, 150 W LED
Number of Poles 1 Material Plastic
Color/Finish White Action On/Off
Degree of Protection IP20 Operating Temperature -20 to 45 °C
Environmental Conditions Dry Location Rated Special Features 10 - 100% Dimming
Standards cETLus Listed Application For Smart Lighting, Indoor
UPC 045923112683

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok