LUTRON CTELV-303P-WH 300W 120V 1-Pole/3-Way Skylark Contour Electronic Low Voltage Preset Dimmer (Boxed Packaging), White
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Dimmer Switch | Type | 3 Way, Rocker/Slide Handle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 300 W Electronic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Untreated |
Action | On/Off | Indicator Type | Electronic Low-Voltage |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Environmental Conditions | Indoor Use Only | Dimensions | 2.94 in W x 1.29 in D x 4.69 in H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified |
Application | For Electronic Low-Voltage Lighting Control | UPC | 027557830065 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |