LUTRON MAELV-600-LA 600W 120V 1-Pole/Multi-Location Maestro Electronic Low Voltage Digital Fade Dimmer, Light Almond
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Multi-Location, 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Actuator Type | Tapswitch | Color | Light Almond |
Power Rating | 600 W | Terminal Type | Screw |
Head Material | Thermoplastic | Dimensions | 75 mm W x 33 mm D x 119 mm H |
Mounting Type | Wall Box, Flush, Screw | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Certified, ISO 9001 |
Application | Lighting Control | UPC | 027557443067 |
Packages
1 - UNIT - 1 |