Abbotsford
lutnftvwh

LUTRON NFTV-WH 60Amp 0-10V Nova Slide-to-Off Dimmer, White

Price $109.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NFTV-WH
Documents Documents

Description

Nova® slide-to-off dimmer are single pole (small control). LED 0-10 V DC, Voltage compensation. Power-failure memory, Superior RFI suppression. Linear slider. Heavy-duty components for surge protection and long product life. Mechanical air-gap to disconnect load power. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Dimmer Switch Type Slide-to-Off
Voltage Rating 10 V Frequency Rating 50/60 Hz
Number of Poles 1 Material Plastic
Color/Finish White/Matt Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 2-3/4 in W x 0.64 in D x 4.56 in H
Mounting Wallbox Standards UL Listed, CSA, NOM Certified, ANSI/IEEE C62.41-1980
Application For LED Driver/Fluorescent Ballast Lighting Control UPC 027557752701

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok