Abbotsford
lutnt1000wh

LUTRON NT-1000-WH 120V 1000W 1-Pole Nova Slide Dimmer Incandescent, White

Price $189.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NT-1000-WH
Documents Documents

Description

Slide-to-Off Thin Dimmer 1 pole 1000W Incandescent / Halogen Single Location in White.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2-3/4 in W x 1.45 in D x 4.56 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For Incandescent/Halogen Lighting Control
UPC 027557392051

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok