Abbotsford
lutntf103pwh

LUTRON NTF-103P-WH 8Amp 120V 3-Way Nova Slide Dimmer Fluorescent Preset, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NTF-103P-WH
Documents Documents

Description

NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type 3 Way, Slide Handle, Preset
Voltage Rating 120 V Frequency Rating 50/60 Hz
Amperage Rating 8 A Light Power Rating 960 W
Number of Poles 1 Material Plastic
Color/Finish White/Untreated Indicator Type LED
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only Dimensions 2-3/4 in W x 4.56 in H
Mounting Wallbox Standards UL Listed, CSA, NOM Certified
Application For LED Driver/Fluorescent Ballast Lighting Control UPC 027557453936

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok