Abbotsford
lutrrd3ldsw

LUTRON RRD-3LD-SW 300W 2-Lamp RadioRA2 Tabletop Dimmer, Snow

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-3LD-SW
Documents Documents

Description

Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/halogen, Magnetic Low-voltage, 120v/300w

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Accessories
Voltage Rating 120 V Power Rating 300 W Incandescent/Halogen or 300 VA Magnetic Low-Voltage
Number of Poles 1 Material Plastic
Color/Finish Snow Connection Type Plug
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2.44 in W x 3-1/4 in H Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2
Application For Incandescent/Halogen Lighting Control UPC 027557774697

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok