Abbotsford
lutrrdprowh

LUTRON RRD-PRO-WH 250W 120V RadioRA2 RF Maestro Phase Selectable Dimmer, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:LUTRON
Manufacturer #:RRD-PRO-WH
Documents Documents

Description

RadioRA 2 was developed to work in any residence, new or existing. Easily install keypads, sensors, light, fan, temperature, and appliance controls, as well as shades to create a system that will best suit your needs. And you don’t have to worry about the type of lighting in the home, either. Whether you have incandescent, LED, magnetic low-voltage, electronic low-voltage, or fluorescent lights, RadioRA 2 will provide the control you need.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Ra2 Dimmer Type Dimmers and Switches
Voltage Rating 120 V Power Rating 600 W
Number of Poles 1 Material Metal/Plastic
Color/Finish White Indicator Type LED
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Relative Humidity Dimensions 4.69 in (119 mm) x 2.94 in (75 mm)
Mounting Wallbox Standards UL, cUL Listed, NOM, FCC, IC, COFETEL Certified
Application Lighting Control UPC 784276270465

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok