COOPER INDUSTRIES DLC03PW 1-Pole/3-Way LED/CFL/INC Decorator Dimmer with Preset, White
Description
This Decorator LED & CFL Dimmer provides full range classic linear-slide dimming for 300W dimmable CFL, and LED as well as 600W incandescent & halogen light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Slide Dimmer Switch |
Type | 3-Way | Voltage Rating | 120 V |
Action | On/Off | Color | White |
Dimensions | 3.81 in L x 1.8 in W x 1.28 in D | Mounting Type | Wallbox |
Temperature Rating | 0 °C to 40 °C | Standards | cULus Listed, NOM Certified, UL 94, V2 Rated |
Application | For Residential and Light Commercial use | UPC | 032664726873 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |