Abbotsford
cwdpt18mw

COOPER INDUSTRIES PT18MW 15Amp 120V 1800W 1-Pole ACCELL 5-Button Minute Timer with OFF, White

Price $50.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PT18MW

Description

This programmable timer replaces a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, This timer works with most common lighting loads and are rated up to ¼ HP. DESIGN FEATURES:- Automatically turns lights/fan ON/OFF after preset time- Perfect for both new construction and retrofit with no neutral required for installation- Five (5) preset time intervals- Easily programmable to custom time intervals to suit your needs- Works with all popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent, and LED- Horsepower rated for 1/4 HP motor loads- LED indication of time interval selected and countdown- Manual override when timer functionality isn’t needed

Specifications

Brand Name Eaton Item Name LED Programmable Timer Control Switch
Type 5-Button, Universal Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Material Polycarbonate Connection Type Wire Lead
Mounting Screw Mount Standards UL Listed
Application Incandescent/Halogen, Magnetic Low Voltage, Electronic Low-Voltage, Fluorescent, Compact Fluorescent, LED Load UPC 032664723230

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok