Abbotsford
lcluid845110

PHILIPS LIGHTING 913700364403 2-Button ZigBee Green Power Switch Dimmer, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:UID8451/10

Description

ZigBee Green Power switch and dim 2-button selector.

Specifications

Brand Name Philips Lighting Item Name Dimmer Switch
Type On/Off Frequency Rating 2.4 GHz
Material Polycarbonate Color/Finish White
Action 2 Button Degree of Protection IP20
Operating Temperature -5 to 45 °C Environmental Conditions 20 - 95% Non-Condensing (Operating), 0 - 95% Non-Condensing (Storage and Transport)
Dimensions 4.95 in H x 3.22 in W x 0.75 in D Mounting Wall
Standards EN61000-6-2:2005, EN61000-6-3:2007+A1:2011, ISO 9001, ISO 14001, CE2522, SZV-PTM215Z, 5713A-PTM215Z Application For Indoor use Such as Offices, Lobbies, Toilets and Corridors, and Covered Industry Areas
UPC 046677455439

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok