Abbotsford
litlccrtldim1

LITELINE 120V OnCloud Smart Wi-Fi Dimmer, White

Price $73.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LC-CRTL-DIM-1

Description

The OnCloud Smart Wi-Fi Dimmer works with any 120V dimmable bulb or fixture. Works in single pole applications.

Specifications

Brand Name Liteline Sub Brand OnCloud
Item Name OnCloud Smart Dimmer Switch Type 3-Way, Wi-Fi
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 3.3 A Power Rating 400 W Incandescent, 150 W Fluorescent/LED, 0.76 W OFF
Number of Poles 1 Material Polycarbonate
Color/Finish White Action One Touch On/Off
Indicator Type Fluorescent/Incandescent/LED Lamp Operating Temperature -5 to 45 °C
Dimensions 3-5/16 in W x 5-1/16 in H x 1-5/8 in D Mounting Wall
Special Features 2.4 GHz Wireless Frequency Standards cULus Listed, IEEE 802.11 b/g Certified
Application For Dry and Indoor Application UPC 771250036261

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok