lutctelv303pwh

LUTRON CTELV-303P-WH 300W 120V 1-Pole/3-Way Skylark Contour Electronic Low Voltage Preset Dimmer (Boxed Packaging), White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:ctelv-303p-wh

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Item Name Dimmer Switch Type 3 Way, Rocker/Slide Handle
Voltage Rating 120 VAC Frequency Rating 60 Hz
Power Rating 300 W Electronic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Untreated
Action On/Off Indicator Type Electronic Low-Voltage
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Environmental Conditions Indoor Use Only Dimensions 2.94 in W x 1.29 in D x 4.69 in H
Mounting Wallbox, Flush Standards UL Listed, CSA Certified
Application For Electronic Low-Voltage Lighting Control UPC 027557830065

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok