Abbotsford
lutaycl153pwh

LUTRON 600W 120V 1-Pole/3-Way Ariadni/Toggler C•L Dimmer, White

Price $34.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AYCL-153P-WH
Documents Documents

Description

C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halogen bulbs. Please check out Lutron's LED compatiblity tool to find the right bulb and dimmer combination for your project.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Dimmer Switch Type 3 Way, Preset, Toggle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type LED Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions Indoor Use Only
Dimensions 2.86 in W x 1.4 in D x 4.6 in H Mounting Wallbox
Standards UL 1472, CSA C22.2 184.1, NOM Certified Application For CFL/LED Lighting Control
UPC 027557825948

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok