Abbotsford
lutc600wh

LUTRON C-600-WH 600W 120V Centurion On/Off Rotary Incandescent Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:C-600-WH

Description

CENTURION® Dimmer features visible heat sink. Heavy duty components for surge protection and long product life. Gang able without removing side sections and reducing wattage. Voltage compensation maintains stable light levels despite line voltage variations.

Specifications

Brand Name Lutron Item Name Dimmer Switch
Type Lighting, Turn/Push Button Voltage Rating 120 V
Color/Finish White Dimensions 70 mm W x 116 mm H
Mounting Flush Includes Button
UPC 027557410007

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok