LUTRON DVTV-WH 24V 1-Pole Diva Dimmer Switch, White
Description
Controls for 0–10 V LED drivers and fluorescent ballasts. FEATURES:• Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate.• 0–10 V control link controls third party fixtures.• Wires as a 24 V- switch. A power pack is required to switch 120–277 V~ and 347 V~.• Patented switching technology extends product lifetime.• Coordinating Claro and Satin Colors wallplates 1 (available separately).• High-end and low-end trim user adjustable for optimal performance.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | Class 2, Paddle |
Voltage Rating | 24 VAC | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White/Untreated, Gloss | Indicator Type | LED |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Environmental Conditions | Indoor Use Only | Dimensions | 2.94 in W x 1.59 in D x 4.69 in H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified |
Application | For 0 - 10 V LED or Fluorescent Lighting Control | UPC | 027557663458 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |