Abbotsford
lutdvcl153pgr

LUTRON DVCL-153P-GR 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/Halogen Diva C•L Dimmer (Boxed Packaging), Gray

Price $46.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVCL-153P-GR
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3-Way, 1-Pole
Size 2.94 in Voltage Rating 120 V
Actuator Type Paddle Lamp Type CFL/LED
Color Gray Power Rating 600 W
Terminal Type Wire Lead Head Material Metal/Plastic
Dimensions 75 mm W x 119 mm H Mounting Type Wall Box
Temperature Rating 0 °C to 40 °C Environmental Conditions Indoor Use Only
Standards UL Listed, CSA Certified, NOM Certified Application Lighting Control
UPC 027557003025

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok