Abbotsford
lutdvelv300piv

LUTRON DVELV-300P-IV 300W 120V 1-Pole Diva Electronic Low Voltage Preset Dimmer with Nightlight, Ivory

Price $149.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVELV-300P-IV
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 1-Pole
Size 2.94 in Voltage Rating 120 V
Actuator Type Paddle Color Ivory
Power Rating 300 W Terminal Type Wire Lead
Head Material Thermoplastic Dimensions 75 mm W x 33 mm D x 119 mm H
Mounting Type Wall Box, Flush, Screw Temperature Rating 0 °C to 40 °C
Standards UL Listed, CSA Certified, NOM Certified Application Lighting Control
UPC 027557748315

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok