lutdvelv303pwh

LUTRON DVELV-303P-WH 300W 120V 3-Way Diva Electronic Low Voltage Preset Dimmer with Nightlight, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:DVELV-303P-WH

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3 Way, Paddle
Voltage Rating 120 VAC Frequency Rating 60 Hz
Power Rating 300 W Electronic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type Electronic Low-Voltage Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 2.94 in W x 1.29 in D x 4.69 in H
Mounting Wallbox, Flush, Screw Standards UL Listed, CSA, NOM Certified
Application For Electronic Low-Voltage Lighting Control UPC 027557755993

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok