Abbotsford
lutdvf103pwh

LUTRON DVF-103P-WH 8Amp 120V 1-Pole/3-Way Diva Fluorescent Preset Dimmer with Nightlight with Hi-lume and Eco-10 (ECO-Series) Electronic Ballast, White

Price $153.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVF-103P-WH
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3 Way, Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 8 A Power Rating 960 W
Number of Poles 1 Material Plastic
Color/Finish White/Gloss Indicator Type LED
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 2.94 in W x 1.59 in D x 4.69 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For LED Driver or Fluorescent Ballast Control
UPC 027557697231

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok