LUTRON DVSCCL-153P-SW 600W 120V 1-Pole/3-Way Diva C•L Satin Colors Incandescent/Halogen Dimmer (Boxed Packaging), Snow
Description
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. C•L dimmers enable you to future-proof your lighting control for new bulbs.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle, Phase Cut-Off/Cut-On |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W LED/CFL or 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Plastic | Color/Finish | Snow/Enamel Painted, Gloss |
Indicator Type | Universal and LED Retrofit | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor Use Only |
Dimensions | 2.94 in W x 1-1/2 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For Lighting Control |
UPC | 027557003223 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |