Abbotsford
lutdvsc603pbi

LUTRON DVSC-603P-BI 600W 120V 3-Way Diva Satin Colors Incandescent Preset Dimmer with Nightlight, Biscuit

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DVSC-603P-BI
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.FEATURES:• Features a large paddle switch and captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight

Specifications

Brand Name Lutron Sub Brand Diva
Type 3-Way,Dimmer Size 4.69 in (119 mm) x 2.94 in (75 mm)
Voltage Rating 120 VAC Color Biscuit
Mounting Type Wallbox Standards UL, CSA, NOM
Application Lighting UPC 027557494526

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok