LUTRON DVSC-600P-ES 600W 120V 1-Pole Diva Satin Colors Incandescent Preset Dimmer with Nightlight, Eggshell
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.FEATURES:• Features a large paddle switch and captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Preset Dimmer | Type | 1-Pole |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Actuator Type | Paddle, Slide | Lamp Type | Incandescent/Halogen |
Color | Eggshell | Power Rating | 600 W |
Terminal Type | Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 119 mm H | Mounting Type | Wall Box, Flush |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, NOM Certified |
Application | Lighting Control | UPC | 027557494380 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |