Abbotsford
lutdvstvwh

LUTRON DVSTV-WH 0-10V 1-Pole/3-Way Diva Fluorescent Dimmer, White

Price $87.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVSTV-WH
Documents Documents

Description

The 0-10 volt low-voltage lighting control provides dimming control for 0-10 volt compatible LED drivers, fluorescent ballast and HID ballast. Features: • Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate • 0–10 V control link controls third party fixtures • Wires as single pole or 3-way,120–277 V~ switch • Patented switching technology extends product lifetime • Coordinating Claro® and Satin Colors® wallplates (available separately) • High-end and low-end trim user adjustable for optimal performance

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Switch Type 3 Way, Paddle
Voltage Rating 120 - 277 VAC Frequency Rating 60 Hz
Amperage Rating 8 A Power Rating 2216 W
Number of Poles 1 Material Plastic
Color/Finish White Indicator Type LED
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Environmental Conditions Indoor Use Only Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL Listed, CSA Certified
Application For 0 - 10 V LED or Fluorescent Lighting Control UPC 784276099622

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok