lutmaelv600hwhcsa

LUTRON MAELV-600-WH 600W 120V 1-Pole/Multi-Location Maestro Electronic Low Voltage Digital Fade Dimmer, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:MAELV-600-WH

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Switch Type Multi-Location, Tap Switch
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Electronic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type Electronic Low-Voltage Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing
Dimensions 2.94 in W x 1.29 in D x 4.69 in H Mounting Wallbox, Flush, Screw
Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2 Application For Electronic Low-Voltage Lighting Control
UPC 027557443036

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok