lutmal3l3wh

LUTRON MA-L3L3-WH 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, White

In Stock
Price $86.80 / EA
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-L3L3-WH

Description

PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Switch Type Turn/Push Button, Dual Digital Fade
Voltage Rating 120 V Frequency Rating 50 - 60 Hz
Power Rating 300 W Incandescent/Halogen Number of Poles 1
Material Plastic Color/Finish White/Untreated
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% RH Non-Condensing Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox, Flush Standards UL, cUL Listed
Application For Incandescent/Halogen Lighting Control UPC 027557411370

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok