Abbotsford
lutmrf210d120wh

LUTRON MRF2-10D-120-WH 1000W 1000VA 120V 1-Pole/Multi-Location Maestro Spec-Grade Wireless Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-10D-120-WH
Documents Documents

Description

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.FEATURES:• The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.• Lutron patented Clear Connect RF Technology works through walls and floors.• Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.• Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.• Two-wire dimmers and switches available for retrofit applications.• Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Wireless Dimmer Type Multi-Location, 1-Pole, Spec Grade
Size 2.94 in Voltage Rating 120 V
Actuator Type Radio Control Color White
Power Rating 1000 W Terminal Type Screw
Head Material Metal/Plastic Dimensions 75 mm W x 38 mm D x 119 mm H
Mounting Type Wall Box, Flush, Screw Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards cUL , UL Listed, CSA Certified, FCC, ICC
Application Lighting Control UPC 027557631181

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok