Abbotsford
lutmrf28sdvwh

LUTRON MRF2-8S-DV-WH 8Amp 120/277V Maestro Wireless Switch Digital, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-8S-DV-WH

Description

MAESTRO WIRELESS® Spec grade electronic switch. No neutral wire required. On a single-tap, lights turn ON or OFF. Use Lutron patented CLEAR CONNECT™ RF technology, which enables wireless communication with RADIO POWR SAVR™ sensors and PICO® wireless controls for general switched loads.

Specifications

Brand Name Lutron Sub Brand Maestro Wireless
Item Name Dimmer Switch Type Electronic, Multi-Location, Spec Grade, Dual Volt, Tapswitch, 1-Rocker/Button
Voltage Rating 120 - 277 VAC Amperage Rating 8 A Light, 3 A Fan
Power Rating 2216/831 W Number of Poles 1
Material Metal/Plastic Color/Finish Gloss White
Indicator Type Incandescent, Halogen Contact Configuration NO
Connection Type Screw Terminal Dimensions 75 mm W x 119 mm H
Mounting Flush, Screw, Wallbox Standards UL Listed, CSA Certified, FCC, ICC
Application Lighting Control UPC 027557775434

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok