MAESTRO WIRELESS® Dimmer Uses Lutron’s CLEAR CONNECT™ radio frequency (RF) technology which provides reliable RF communication. True multi-location dimming from every location. Touch rocker to adjust light level. Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Wireless Dimmer | Type | Multi-Location, 1-Pole |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 - 277 VAC |
Actuator Type | Radio Control | Lamp Type | Fluorescent |
Color | White | Power Rating | 1662 W |
Terminal Type | Screw, Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 30 mm D x 119 mm H | Mounting Type | Wall Box, Flush |
Temperature Rating | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Standards | cUL , UL Listed, CSA Certified, FCC, ICC | Application | Lighting Control |
UPC | 027557792202 |
1 - UNIT - 1 |