LUTRON N-1500-WH 120V 1500W Nova Slide-To-Off Dimmers Incandescent/Halogen, White
Description
Slide-to-Off Dimmer 1 pole 1500W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single Location |
Size | 4.56 in (116 mm) x 4.56 in (116 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 1500 W |
Dimensions | 1.46 in D x 4.56 in H x 2.75 in W | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557323703 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |