Abbotsford
lutn1500iv

LUTRON N-1500-IV 120V 1500W 1-Pole Nova Dimmer Slide-to-Off, Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:N-1500-IV
Documents Documents

Description

NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type Single-pole,Slide-to-off Dimmer
Size 4.56 in (116 mm) x 4.56 in (116 mm) Voltage Rating 120 V
Action Slide Power Rating 1500 W
Dimensions 4.56 in D x 4.56 in H x 2.95 in W Mounting Type Wallbox
Standards UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 Application Lighting Control
UPC 027557322225

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok