Abbotsford
lutn1000iv

LUTRON N-1000-IV 1000W 120V 1-Pole Nova Incandescent/Halogen Slide-to-Off Dimmer, Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:N-1000-IV
Documents Documents

Description

Slide-to-Off Dimmer 1 pole 1000W Incandescent / Halogen Single Location in Ivory.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type 1-Pole
Size 4.56 in (116 mm) x 2.75 in (70 mm) Voltage Rating 120 V
Actuator Type Slide Lamp Type Incandescent
Color Ivory Power Rating 1000 W
Terminal Type Wire Lead Head Material Metal/Thermoplastic
Dimensions 75 mm W x 37 mm D x 119 mm H Mounting Type Wall Box, Flush, Screw
Temperature Rating 0 °C to 40 °C Standards UL Listed, CSA Certified, NOM Certified, ANSI/IEEE Standard C62.41-1980
Application Lighting Control UPC 027557322126

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok