Abbotsford
lutn2003pwh

LUTRON N-2003P-WH 120V 2000W 3-Way 1-Pole Nova Preset, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:N-2003P-WH
Documents Documents

Description

Slide-to-Off Preset Dimmer 3 way 2000W Incandescent / Halogen Single Location in White.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide Preset Dimmer Type 3-Way, Single Location
Size 4.56 in (116 mm) x 4.56 in (116 mm) Voltage Rating 120 V
Action Slide Power Rating 2000 W
Dimensions 4.56 x 4.56 in Mounting Type Wallbox
Standards UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 Application Lighting Control
UPC 027557393492

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok