Abbotsford
lutn603pwh

LUTRON N-603P-WH 120V 600W 3-Way 1-Pole Nova Dimmer Preset Slide, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:N-603P-WH
Documents Documents

Description

Slide-to-Off Preset Dimmer 3 way 600W Incandescent / Halogen Single Location in White.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Preset Dimmer Type 3-Way, 1-Pole
Size 4.56 in (116 mm) x 2.75 in (70 mm) Voltage Rating 120 V
Actuator Type Slide Lamp Type Incandescent
Color White Power Rating 600 W
Terminal Type Wire Lead Head Material Metal/Thermoplastic
Dimensions 75 mm W x 37 mm D x 119 mm H Mounting Type Wall Box, Flush, Screw
Temperature Rating 0 °C to 40 °C Standards UL Listed, CSA Certified, NOM Certified, ANSI/IEEE Standard C62.41-1980
Application Lighting Control UPC 027557393461

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok