LUTRON N-600-WH 120V 600W 1-Pole Nova Slide Dimmer Incandescent, White
Description
Slide-to-Off Dimmer 1 pole 600W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 2-3/4 in W x 1.45 in D x 4.56 in H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, ANSI/IEEE C62.41-1980 |
Application | For Lighting Control | UPC | 027557323109 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |