Abbotsford
lutnf10wh

LUTRON NF-10-WH 120V 10 Lamp 1 Pole Nova Slide-to-Off Dimmers Dimmer Fluorescent, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NF-10-WH
Documents Documents

Description

NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type Single-pole,Slide-to-off Dimmer
Size 2.75 in Voltage Rating 120 V
Amperage Rating 10 A Action Slide
Color White Power Rating 1920 W
Dimensions 2.75 in W x 4.56 in H Mounting Type Wallbox
Includes Wallplate Standards UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980
Application Lighting Control UPC 027557359108

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok