Abbotsford
lutnlv1000wh

LUTRON NLV-1000-WH 120V 800W 1-Pole Nova Dimmer Slide-to-Off Magnetic, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:NLV-1000-WH
Documents Documents

Description

NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type Magnetic
Size 4.56 in Voltage Rating 120 V
Action Slide Color White
Power Rating 800 W Dimensions 4.56 in D x 4.56 in H x 2.95 in W
Mounting Type Wallbox Includes Wallplate
Standards UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 Application Lighting Control
UPC 027557370929

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok