LUTRON NLV-600-WH 120V 450W 1-Pole Nova Dimmer SP Slide-to-Off Magnetic, White
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | 1-Pole |
Size | 2.75 in | Voltage Rating | 120 V |
Actuator Type | Slide | Lamp Type | Magnetic Low-Voltage or Neon/Cold Cathode |
Color | White | Power Rating | 450 W |
Terminal Type | Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 119 mm H | Mounting Type | Wall Box, Flush |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, NOM Certified, ANSI/IEEE Standard C62.41-1980 |
Application | Lighting Control | UPC | 027557370905 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |