Abbotsford
lutnt1000iv

LUTRON NT-1000-IV 120V 1000W 1-Pole Nova Dimmer SP Slide-to-Off, Ivory

Price $175.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NT-1000-IV
Documents Documents

Description

NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off
Size 2.75 in Voltage Rating 120 V
Action Slider Color Ivory
Power Rating 1000 W Dimensions 2.75 in W x 4.56 in H
Mounting Type Wallbox Environmental Conditions 0 - 90 % Non-Condensing Humidity, Indoor Use Only
Standards CSA Certified, NOM Certified, UL Listed Application For Lighting Control
UPC 027557392143

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok