Abbotsford
lutnt1500iv

LUTRON 120V 1500W 1-Pole Nova T Slide-To-Off Dimmers Incandescent/Halogen, Ivory

Price $308.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NT-1500-IV
Documents Documents

Description

NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off, Slide Handle
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1500 W Number of Poles 1
Material Metal/Plastic Color/Finish Ivory
Indicator Type Incandescent, Halogen Connection Type Wire Leads
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% Humidity
Dimensions 75 mm W x 116 mm H Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Application For 1-Gang Electrical Backbox, Lighting Control
UPC 027557392235

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok