Abbotsford
lutntelv600wh

LUTRON NTELV-600-WH 120V 600W 1-Pole Nova Slide-to-Off Electronic Dimmer, White

Price $319.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTELV-600-WH
Documents Documents

Description

NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Slide-to-Off Dimmer Type 1-Pole
Size 2.75 in Voltage Rating 120 V
Actuator Type Slide Color White
Power Rating 600 W Terminal Type Wire Lead
Head Material Metal/Plastic Dimensions 75 mm W x 116 mm H
Mounting Type Wall Box, Flush Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards UL Listed, CSA Certified, NOM Certified
Application Lighting Control UPC 027557378802

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok