LUTRON NTFTU-5A-WH 5Amp 120V Nova Tu-Wire Dimmer Fluorescent, White
Description
For Tu-Wire® electronic ballasts. Square Law Dimming. Voltage compensation. Power-failure memory. Superior RFI suppression. Captive linear slider. Accessible air-gap switch. Electrostatic discharge tested. Precise color matching. Heavy-duty components for surge protection and long product life.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Slide-to-Off Dimmer | Type | 1-Pole |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Amperage Rating | 5 A | Actuator Type | Slide |
Lamp Type | Fluorescent | Color | White |
Power Rating | 600 W | Terminal Type | Wire Lead |
Head Material | Metal/Plastic | Dimensions | 70 mm W x 116 mm H |
Mounting Type | Wall Box | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Certified |
Application | Lighting Control | UPC | 027557334709 |