Abbotsford
lutntlv600wh

LUTRON NTLV-600-WH 120V 450W 1-Pole Nova Dimmer Preset Slide, White

Price $229.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTLV-600-WH
Documents Documents

Description

Nova T® slide-to-off dimmer are Magnetic low voltage. Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested. Excellent for residential or commercial applications.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Slide-to-Off Dimmer Type 1-Pole
Size 2.75 in Voltage Rating 120 V
Actuator Type Slide Color White
Power Rating 450 W Terminal Type Wire Lead
Head Material Metal/Plastic Dimensions 70 mm W x 33 mm D x 116 mm H
Mounting Type Wall Box, Flush, Screw Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards UL Listed, CSA Certified, NOM Certified
Application Lighting Control UPC 027557392105

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok