Abbotsford
lutntstvdvwh

LUTRON NTSTV-DV-WH 10V Nova Slide Dimmer Fluorescent, White

Price $136.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTSTV-DV-WH
Documents Documents

Description

Nova T® slide-to-off dimmer are single pole (small control), Class 2 separate power pack required. Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested, Heavy-duty components for surge protection and long product life, Excellent for residential or commercial applications.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off, Phase Cut-Off/Cut-On
Voltage Rating 120 - 277 VAC Frequency Rating 0 - 60 Hz
Power Rating 2216 W Number of Poles 1
Material Plastic Color/Finish White/Enamel Painted, Gloss
Indicator Type LED Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2-3/4 in W x 1.29 in D x 4.56 in H Mounting Wallbox, Snapper
Standards UL Listed, CSA, NOM Certified Application For 0 - 10 V LED/Fluorescent Lighting Control
UPC 784276071970

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok