LUTRON SPS-600M-WH 120V 600W Dimmer Preset Spacer Systems 3 Way, White
Description
Spacer System, Dimmer with IR Receiver, Incandescent, Multi Location, 600W, White
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Dimmer with IR Receiver | Type | Multi-Location |
Voltage Rating | 120 V | Power Rating | 600 W |
UPC | 027557313469 |
Packages
1 - UNIT - 1 |