Abbotsford
lutrrd10ndla

LUTRON RRD-10ND-LA 1000W 120V RadioRA2 Select Maestro Incandescent/Halogen/MLV Neutral Wire Dimmer, Light Almond

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-10ND-LA
Documents Documents

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Rotary Switch Type Dimmers and Switches
Size 4.69 x 2.94 in Voltage Rating 120 VAC
Color Almond Mounting Type Wall Box
Environmental Conditions 0 - 90% Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed
Application Lighting Control Applications UPC 027557774338

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok