Abbotsford
lutrrd6nala

LUTRON RRD-6NA-LA 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Adaptive Dimmer, Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6NA-LA

Description

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Multi-Location, 1-Pole
Size 4.69 in (119 mm) x 2.94 in (75 mm) Voltage Rating 120 V
Actuator Type Tapswitch, Slide Color Light Almond
Power Rating 600 W Terminal Type Screw
Head Material Metal/Plastic Dimensions 75 mm W x 38 mm D x 119 mm H
Mounting Type Wall Box, Flush Temperature Rating 0 °C to 40 °C
Environmental Conditions 0 - 90% Standards cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL
Application Lighting Control UPC 027557212670
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok